Abbotsford
MILMLSQ070P

MILWAUKEE ELECTRIC TOOL MLSQ070P 2pc. 7" Rafter Square & 4-1/2" Trim Square

Price $39.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MLSQ070P

Description

This MILWAUKEE® Square Set includes a 7" Rafter Square and a 4-1/2" Trim Square. Both Milwaukee squares feature high visibility laser etched markings that will not wear off after heavy use, and are built from a durable extruded aluminum frame. The 7" Rafter Square features scribe notches from 1" - 6" allowing for quick and accurate marks on lumber, and the 1" cutout helps prop pipe allowing users to cut it more easily on the jobsite. The 4-1/2" Trim Square is 35% smaller in size to easily fit into tight work spaces as well as pockets and pouches. The 1/4" and 3/8" dual measurement heel also allows you to perform quick marks. Both squares are back by a Milwaukee Limited Lifetime Warranty.


7" Rafter Square: Scribe Notches from 1" - 6"

7" Rafter Square:1" Cutout Props Pipe

7" Rafter Square: High Visibility Laser Etched Markings

4-1/2" Trim Square: 35% More Compact

4-1/2" Trim Square: High Visibility Laser Etched Markings

4-1/2" Trim Square: 1/4" & 3/8" Dual Reference Heel

Limited Lifetime Warranty

Made in USA

Specifications

Brand Name Milwaukee® Material Aluminum
Finish Red UPC 045242591565

Packages

1 - UNIT - 1