Abbotsford
MILMLSQ0120

MILWAUKEE ELECTRIC TOOL MLSQ0120 12" Rafter Square

Price $45.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MLSQ0120

Description

The MILWAUKEE® 12" Rafter Square has a stronger frame to withstand harsh jobsite conditions and provides better holds on material with its wider 1-1/8" heel. With 1/8" scribe notches from 1"-10", this rafter square makes ripping lumber easier and more accurate. The Milwaukee 12-inch rafter square also has high-visibility laser-etched markings, so it's easier to read. All Milwaukee squares are backed by a Limited Lifetime Warranty.


Stronger Frame. Better Hold.

Better Hold, Wider Heel.

1/8" Scribe Notches

High Visibility Laser Etched Markings

Durable Aluminum Body

Machined Surfaces for added protection

Scribe markings

Made in the USA

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Material Aluminum
Finish Red UPC 045242751488

Packages

1 - UNIT - 1