Abbotsford
MILMLSQ170

MILWAUKEE ELECTRIC TOOL MLSQ170 180mm Rafter Square

Price $25.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MLSQ170

Description

The MILWAUKEE® 180mm metric rafter square has a stronger frame and is the most versatile rafter square. It features scribe notches from 25mm - 145mm allowing for easy ripping of lumber. A 25mm cutout helps prop pipe making it easier to cut on the job sites. A reinforced frame provides durability on the job site and high visibility laser etched markings make it easy to read.


Scribe Notches from 25mm - 145mm

High Visibility Laser Etched Markings

Made in USA

25mm Cutout Props Pipe

28.5mm Heel

Precision machined extruded aluminum

Specifications

Brand Name Milwaukee Tool Sub Brand TORPEDO
Material Aluminum Finish Red
UPC 045242532674

Packages

1 - UNIT - 1