Abbotsford
MILMLSQ1812

MILWAUKEE ELECTRIC TOOL MLSQ1812 200mm x 300mm Framing Square

Price $26.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MLSQ1812

Description

The MILWAUKEE® 200mm x 300mm Framing Square is stronger than steel and is the most versatile framing square. The square has a thicker aluminum frame that withstands harsh jobsite conditions. With 5mm scribe notches, this square makes ripping lumber easier and more accurate. The square also has high visibility, laser laser-etched markings so it's easier to read. All Milwaukee® squares are backed by a limited lifetime warranty.


Stronger than steel. Most versatile.

Thicker Aluminum Frame

5mm Scribe notches

High visibility laser etched markings

Durable aluminum body

Scribe holes for marking circle radius

Anodized aluminum prevents from rust and corrosion

Made in the USA

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Material Aluminum
Finish Red UPC 045242233410

Packages

1 - UNIT - 1