Abbotsford
MILMLSQM070

MILWAUKEE ELECTRIC TOOL MLSQM070 7" Magnetic Rafter Square

Price $33.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MLSQM070

Description

The MILWAUKEE® 7" Magnetic rafter square has a stronger frame and is the most versatile rafter square. It features scribe notches from 1" - 6" allow for easy ripping of lumber. A 1" cutout helps prop pipe making it easier to cut on the job site. A reinforced frame provides durability on the job site and high visibility laser etched markings make it easy to read.


Rare Earth Magnets

Scribe Notches from 1" - 6"

High Visibility Laser Etched Markings

Made in USA

1" Cutout Props Pipe

1-1/8th Heel

Precision machined extruded aluminum

Specifications

Brand Name Milwaukee Tool Sub Brand TORPEDO
Material Aluminum UPC 045242532681

Packages

1 - UNIT - 1