Abbotsford
MILSTSQ4

MILWAUKEE ELECTRIC TOOL STSQ4 STILETTO® 4-1/2" Trim Square

Price $94.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:STSQ4

Description

The STILETTO® 4-1/2” Trim Square is designed for precision and efficiency, ideal for finish carpentry. Additional scribe holes aid in laying out common angles, ripping boards, and setting saw blade height. The 1/4” and 3/16” revel gauge help quick set door casings, while the bottom heel ruler provides marking versatility. The 4-1/2” Trim Square is fully machined, with an anti-glare finish and the most durable coating.


Reveal Gauge – 1/4" and 3/16"

Most Durable Coating – Anti-Glare, Hard Coat Anodized Finish Extends Life of Laser Etched Markings

Fully Machined for Superior Accuracy

Fully Ruled Bottom Heel

Scribe Holes Every 1/8”

Highly Visible Laser Etched Markings

Center Cutouts with Common Angles – 67.5°, 45°, 30°, 22.5°

Use Center Cutouts to Layout Longer Lines when Ripping Boards – ¼", ½", ¾", 1 ½", 1 ¾”

1/2” Heel Height and Offset Heel with 3/8” and 1/4” Widths

Made in USA with Global Materials

Specifications

Brand Name Stiletto Material Aluminum
UPC 045242804283

Packages

1 - UNIT - 1