Abbotsford
MILSTSQ7

MILWAUKEE ELECTRIC TOOL STSQ7 STILETTO® 7" Carpenter Square

Price $109.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:STSQ7

Description

The STILETTO® 7” Carpenter Square is designed with more layout notches to help you build faster. Additional notches aid in laying out 2'x6' material, ripping boards, and marking rafter pitches. The BOMBER™ Cutout allows for repeatable stud measurements, while the bottom heel markings provide marking versatility. The 7” Carpenter Square is fully machined, with an anti-glare finish and the most durable coating.


BOMBER™ Cutout for Faster Layouts – Repeatable Stud Measurements for 1 ½, 3, 4 ½, and LVL

Most Durable Coating – Anti-Glare, Hard Coat Anodized Finish Extends Life of Laser Etched Markings

Fully Machined for Superior Accuracy

Bottom Heel Markings

Scribe Notches Every 1/8”

Highly Visible Laser Etched Markings

5 1/2” Notch for Laying out 2'x6' Material

Use BOMBER™ to Layout Longer Lines when Ripping Boards – ½”, ¾”, 1 ¾”

Notches at Most Common Rafter Pitches

Made in USA with Global Materials

Specifications

Brand Name Stiletto Material Aluminum
UPC 045242773107

Packages

1 - UNIT - 1