Abbotsford
MIL41848

MILWAUKEE ELECTRIC TOOL 418-48 Empire® Drywall T-Square 1/8 in

Price $33.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:418-48

Description

This durable professional aluminum t-square has large bold numbers and graduations that make it easy to read when working on drywall. The T-head is securely riveted for accurate cuts and marks.


Anodized aluminum finish

The numbers are large and bold

Patented rivet design permanently fixed joint of blade and head

Heavy duty 3/16 in. thick blade

Specifications

Brand Name Milwaukee Sub Brand Empire®
Item Name Drywall T-Square Type Heavy Duty, Professional
Size 22 in W Graduations 1/8 in
Material Aluminum Base Length 48 in
Finish Anodized UPC 015812418486

Packages

1 - UNIT - 1