Abbotsford
MIL41948

MILWAUKEE ELECTRIC TOOL 419-48 48 in. Adjustable T-Square

Price $40.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:419-48

Description

The Empire 419-48 48 in. heavy-duty adjustable t-square features super heavy duty 1/4 in. thick construction for everyday jobsite use. The adjustable head quickly matches 30, 45, 60, and 75 degree angle. An anodized aluminum finish with easy to read numbers allows for quick reference of multiple measurements.


Anodized aluminum finish offers extra durability

Easy-to-read numbers and graduations

Head adjusts to angles of 30°, 45°, 60° and 75° for versatility

Super heavy-duty, 1/4 in. thick blade calibrated in inches

Specifications

Brand Name Empire Sub Brand EMPIRE
Graduations 1/16 IN Material Aluminum
UPC 015812419483

Packages

1 - UNIT - 1