Abbotsford

KLEIN TOOLS, INC 905-6 Ruler folding wood extension outside reading 6'

Price $67.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:905-6

Description

Strong, 6 ft long hardwood rules with clear abrasion-resistant coating. Black markings on yellow with red stud centre markings every 16 inches. Measurements are marked on both sides and both edges, graduated to 1/16th inch. Riveted lock joints are designed for long wear and maintained accuracy. Engraved graduations on both sides.


Extension slide moves under friction in a T-slot with stops at each end

Outside reading

Specifications

Brand Name Klein Tools Item Name Folding Ruler
Type Extending, Outside Measuring System SAE
Length 6 ft Width 3/4 in
Material Wood Graduations 1/16 in
Markings Black Markings on Yellow with Red Stud Center Locking Type Riveted
Standards California Proposition 65 Warning Application Designed for Long Wear and Maintained Accuracy
UPC 092644863103

Packages

1 - UNIT - 1