Abbotsford

KLEIN TOOLS, INC 901-6 Ruler folding wood outside reading 6'

Price $45.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:901-6

Description

Strong, 6 ft long hardwood rules with clear abrasion-resistant coating. Black markings on yellow with red stud centre markings every 16 inches. Measurements are marked on both sides and both edges, graduated to 1/16th inch. Riveted lock joints are designed for long wear and maintained accuracy. Engraved graduations on both sides.

Specifications

Brand Name Klein Tools Item Name Folding Ruler
Type Outside Measuring System SAE
Length 6 ft Width 3/4 in
Material Wood Graduations 1/16 in
Markings Black Markings on Yellow with Red Stud Center Locking Type Riveted
Standards California Proposition 65 Warning Application Designed for Long Wear and Maintained Accuracy
UPC 092644863059

Packages

1 - UNIT - 1