Abbotsford

KLEIN TOOLS, INC 910-6 Folding Ruler 6 ft L 1/16 in

Price $40.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:910-6

Description

Black markings on yellow with red stud centre markings every 16 inches. Measurements are marked on both sides and both edges, graduated to 1/16th inch. Engraved graduations on both sides. Constructed of tough nylon, reinforced with glass fibres for added durability and resistance to weather, abrasion and most chemicals. Positive locking joints and stainless steel spring hinges for added strength.


Constructed of tough nylon, reinforced with glass fibers for added durability, and resistance to weather, abrasion, and most chemicals

Positive locking joints and stainless steel spring hinges for added strength

Inside reading of SAE measurements

Specifications

Brand Name Klein Tools Item Name Folding Ruler
Type Inside Reading Measuring System SAE
Length 6 ft Width 3/4 in
Material Fiberglass Graduations 1/16 in
Markings Black Markings on Yellow with Red Stud Center Markings Every 16 ft Application Fiberglass folding Rule Inside Reading - Positive locking joints joints and stainless steel spring hinges for added strength
UPC 092644863110

Packages

1 - UNIT - 1