Abbotsford

KLEIN TOOLS, INC 911-6 Folding Rule 6 ft L 1/16 in

Price $43.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:911-6

Description

Black markings on yellow with red stud centre markings every 16 inch. Measurements are marked on both sides and both edges, graduated to 1/16th inch. Engraved graduations on both sides. Constructed of tough nylon, reinforced with glass fibres for added durability and resistance to weather, abrasion and most chemicals. Positive locking joints and stainless steel spring hinges for added strength. Measurements are marked on both sides and both edges, graduated to 1/16th inch. Black markings on yellow with red stud centre markings every 16 inch.


Black markings on yellow, with red stud center markings every 16 inches

Constructed of tough nylon, reinforced with glass fibers for added durability

Resistance to weather, abrasion, and most chemicals

Specifications

Brand Name Klein Tools Item Name Folding Rule
Type Outer Read Length 6 ft
Width 0.75 in Material Fiberglass
Graduations 1/16 in Application Fiberglass Folding Rule Outside Reading - Positive Locking Joints and Stainless Steel Spring Hinges for Added Strength
UPC 092644863127

Packages

1 - UNIT - 1