Abbotsford

MILWAUKEE ELECTRIC TOOL 4003 36 in. Straight Edge

Price $9.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:4003

Description

This 36 in. aluminum straight edge has easy reading inch scale graduations that read in 8th and 16th. It has a 2 in. wide heavy duty aluminum frame that makes this tool more durable. Great for measuring surfaces up to 3 Ft. long.


Easy reading numbers and graduations

It is made of heavy duty aluminum

Straight edge is 2 in. wide

It includes 8th and 16th graduations

Specifications

Brand Name Empire Sub Brand Empire®
Length 36.0 in Width 2.0 in
Material Aluminum Graduations 1/16 IN
Thickness 0.13 IN UPC 015812040038

Packages

1 - UNIT - 1