Abbotsford

MILWAUKEE ELECTRIC TOOL 4004 48 in. x 2 in. Aluminum Straight Edge

Price $14.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:4004

Description

The Empire 4004 48 in. Aluminum straight-edge ruler has many uses in the home and workshop. It has a heavy-duty aluminum frame for strength and features easy-reading inch-scale graduations, allowing measurements to be more accurate. It is designed to measure surfaces up to 4 ft., and its straight edge can also be used as an edge for tracing and drawing straight lines.


Can also be used as a straight edge for tracing and drawing straight lines

Can hang on hooks for easy storage

Designed to measure surfaces up to 4 ft.

Easy-to-read inch-scale graduations for precision

Includes 8ths and 16ths graduations

Made with heavy-duty aluminum for strength and durability

Specifications

Brand Name Empire Sub Brand Empire?®
Length 48.0 in Width 2.0 in
Material Aluminum Graduations 1/16 IN
Thickness 0.13 IN UPC 015812040045

Packages

4 - UNIT - (4)