Abbotsford
MIL4004IM

MILWAUKEE ELECTRIC TOOL 4004IM 4 Ft. in./Metric Straight Edge

Price $13.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:4004IM

Description

This 4 Ft. aluminum straight edge has easy reading inch/metric scale graduations that read in 8th and 16th. It has a 2 in. wide heavy duty aluminum frame that makes this tool more durable. Great for measuring surfaces up to 4 Ft. long.


Straight edge has easy reading in./metric scale graduations

Straight edge is made of heavy duty aluminum

Straight edge is 2 in. wide

8th and 16th graduations

Specifications

Brand Name Empire Sub Brand EMPIRE
Length 36.0 in Width 2.0 in
Material Aluminum Graduations 1/16 IN
Thickness 0.13 IN UPC 015812400405

Packages

8 - UNIT - (8)