Abbotsford

MILWAUKEE ELECTRIC TOOL 4006 72 in. Straight Edge

Price $22.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:4006

Description

This 6 Ft. aluminum straight edge has easy reading inch scale graduations that read in 8th and 16th. It has a 2 in. wide heavy duty aluminum frame that makes this tool more durable. Great for measuring surfaces up to 6 Ft. long.


Best in class

Can also be used as a straight edge for tracing and drawing straight lines

Can hang on hooks for easy storage

Designed to measure surfaces up to 6 ft.

Easy-to-read inch scale graduations for precision, including 8th and 16th graduations

Heavy-duty aluminum frame

Made with heavy-duty aluminum for strength and durability

Specifications

Brand Name Empire Sub Brand Empire®
Length 72.0 in Width 2.0 in
Material Aluminum Graduations 1/16 IN
Thickness 0.13 IN UPC 015812040069

Packages

5 - UNIT - (5)