Abbotsford

MILWAUKEE ELECTRIC TOOL 4008 8 Ft. Straight Edge

Price $34.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:4008

Description

This 8 Ft. aluminum straight edge has easy reading in. Scale graduations that read in 8th and 16th. It has a 2 in. wide heavy duty aluminum frame that makes this tool more durable. Great for measuring surfaces up to 8 Ft. long.


Easy reading inch scale graduations

Heavy duty aluminum straight edge

The width is 2 in.

Includes 8th an 16th graduations

Specifications

Brand Name Empire Sub Brand Empire?®
Length 96.0 in Width 2.0 in
Material Aluminum Graduations 1/16 IN
Thickness 0.13 IN UPC 015812040083

Packages

5 - UNIT - (5)