Abbotsford
MIL48220428

MILWAUKEE 48-22-0428 25ft Magnetic Tape Measure w/ Rechargeable 100L Light

Price $49.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-0428

Description

The MILWAUKEE® 25ft Magnetic Tape Measure w/ Rechargeable 100L Light provides the brightest and clearest measuring in the industry. The LED on this tape measure delivers 100 lumens, providing bright and clear lighting for dimly lit job sites. Featuring an impact-resistant lens & frame, and an IP54-rated lens, our LED Tape Measure is constructed to withstand harsh jobsite conditions. This LED Tape is USB rechargeable and delivers up to 2.5 hours of continuous runtime. The finger stop protects from blade retraction and provides greater control of measurements. The tape delivers 15' of Reach and 12’ of Standout, allowing you to take long measurements on your own and reach further on the jobsite.


BRIGHTEST, CLEAREST MEASURING.

100 Lumens LED Output

Fully Reinforced Impact Resistant Lens & Body

Finger Stop Protects from Blade Retraction

USB Rechargeable Battery: 2.5 Hours of Runtime

IP54 Rated: Water & Dust Resistant Lens

Anti-Tear Coating Reinforces the First 6" of Blade

Magnetic Hook

15' Reach, 12' Standout

Wire Form Belt Clip Reduces Pocket Tearing

Specifications

Brand Name Milwaukee Tool Blade Length 300 in
Blade Material Steel Case Material Plastic, Rubber
UPC 045242587537

Packages

6 - UNIT - (6)