Abbotsford
MIL48221725

MILWAUKEE ELECTRIC TOOL 48-22-1725 25ft Compact Tape Measure

Price $24.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-1725

Description

The MILWAUKEE® 25ft Compact Tape Measure delivers a stiff blade and fractional scale, allowing for quick measurements. With an anti-tear coating that reinforces the first 6” of the blade and an impact resistant body, this tape withstands jobsite conditions. The Compact Tape Measure’s finger stop protects from blade retraction. This tape measure features 12’ of Reach and 9’ of Standout, allowing you to take long measurements on your own.


Stiff Blade

Anti-Tear Coating Reinforces the First 6” of Blade

Fractional Scale

Finger Stop Protects from Blade Retraction

Impact Resistant Body

Smooth Retraction

12’ Reach, 9’ Standout

Wire Form Belt Clip Reduces Pocket Tearing

Lanyard Loop

1” Wide Blade

Specifications

Brand Name Milwaukee Tool Blade Length 300 in
Blade Width 1 in Blade Material Steel
Case Material ABS UPC 045242822935

Packages

6 - UNIT - (6)