Abbotsford
MIL48221018M

MILWAUKEE 48-22-1018M 16ft Electrician's Magnetic Tape Measure

Price $30.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-1018M

Description

The MILWAUKEE® 16ft Electrician’s Magnetic Tape Measure delivers a Straighter, Stiffer Blade. The blade remains stiff at 12’, resulting in less blade rollover and allowing for efficient measuring of common jobsite materials. This tape measure is equipped with a large magnetic top and side hook that easily attaches to EMT, conduit, & steel studs. The tape includes electrician-specific reference guides, including a Conduit Bending Multiplier Table & 3 Phase Layout Table. The Electrician’s Magnetic Tape Measure feels balanced in-hand for more control of the body and blade. The tape delivers 15' of Reach and 12’ of Standout, allowing you to take long measurements on your own and reach further on the jobsite.


STRAIGHTER, STIFFER BLADE.

Stiff Blade at 12ft

Quickly Attaches: Large, Magnetic Hook

Conduit Bending & 3-Phase Reference Guides

Better Balance, More Control

Less Blade Rollover

Smooth Retraction

Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade

15’ Reach, 12’ Standout

Fully Reinforced Impact Resistant Body

Specifications

Brand Name Milwaukee Tool Blade Length 192 in
Blade Width 1.18 in Blade Material Steel
Case Material ABS UPC 045242859740

Packages

6 - UNIT - (6)