Abbotsford
MIL48225101

MILWAUKEE ELECTRIC TOOL 48-22-5101 100Ft Closed Reel Long Tape

Price $33.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-5101

Description

Milwaukee close reel long tapes deliver on best in class durability. They offer nylon coated steel blades that have minimal stretch for best in class accuracy. Milwaukee long tapes have industry’s first debris wiper, grime guard, that prevents dirt, dust and debris from entering the tape, causing jams. Reinforced 3:1 planetary gears and full metal frame guarantees durability in the toughest jobsite conditions.


100ft Folding Hook

3:1 Reinforced Planetary Gears

Grime Guard™ Indsutry's First Blade Wiper

Heavy Duty Metal Frame

Nylon Coated Steel Blade

Folding hook

Specifications

Brand Name Milwaukee Item Name Tape Measure
Type Long Blade Length 100 ft
Blade Width 0.375 in Blade Material Steel
Measuring System SAE Blade Color/Finish Nylon Coated
Hook Type Folding Case Type Closed
Case Color Black/Red Dimensions 1-1/2 in L x 4-1/4 in W x 4-1/2 in H
Standards ARRA Compliant, Buy American Act Compliant UPC 045242486090

Packages

1 - UNIT - 1