Abbotsford
MIL48225203

MILWAUKEE ELECTRIC TOOL 48-22-5203 100FT/30M Open Reel Long Tape

Price $48.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-5203

Description

Milwaukee open reel long tapes deliver on best in class accuracy and durability. Both offer nylon bond steel blades that have minimal stretch, and wont kink or tear from abusive conditions. Milwaukee long tapes have industry's first debris wiper, Grime Guard, that prevents dirt, dust and debris from entering the tape, causing jams. Furthermore, reinforced 3:1 metal planetary gears and metal handle guarantees durability in the toughest jobsite conditions.


Smoothest Retraction

GRIME GUARD™ Blade Wiper

3:1 Gear Ratio

Planetary Gear System Won't Strip

Dual Side Printing

Specifications

Brand Name Milwaukee Tool Blade Length 100 in
Blade Material Steel Case Material Plastic
UPC 045242486069

Packages

1 - UNIT - 1