Abbotsford
MIL48225303

MILWAUKEE ELECTRIC TOOL 48-22-5303 300ft Fiberglass Open Reel Long Tape Measure

Price $52.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-5303

Description

Milwaukee® fiberglass open reel long tapes feature a GRIME GUARD™ blade wiper for smoothest retraction and to wick away jobsite contamination. Reinforced 3:1 planetary metal gears won't strip, increasing the life of the tool. Standing behind our products, Milwaukee® fiberglass long tape measures are backed by a Limited Lifetime Warranty.


Smoothest Retraction

GRIME GUARD™ Blade Wiper

3:1 Gear Ratio

Planetary Gear System Won't Strip

Dual Side Printing

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Blade Length 300 in
Blade Material Fiberglass Graduations 1/10 in
Standards ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM G 21, Halogen Free (DIN VDE 0472 part 815), MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed, VW-1 UPC 045242527724

Packages

1 - UNIT - 1