Abbotsford
MIL48225310

MILWAUKEE ELECTRIC TOOL 48-22-5310 100m/330ft Fiberglass Open Reel Long Tape Measure

Price $52.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-5310

Description

Milwaukee® fiberglass open reel long tapes feature a GRIME GUARD™ blade wiper for smoothest retraction and to wick away jobsite contamination. Reinforced 3:1 planetary metal gears won't strip, increasing the life of the tool. Standing behind our products, Milwaukee® fiberglass long tape measures are backed by a Limited Lifetime Warranty.


Smoothest Retraction

GRIME GUARD™ Blade Wiper

Planetary Gear System Won't Strip

3:1 Gear Ratio

Dual Side Printing

Limited Lifetime Warranty

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Item Name Surveyor Tape Measure
Blade Length 330 ft Blade Width 1/2 in
Blade Material Fiberglass Measuring System SAE/Metric
Blade Color/Finish White Rewind Type Manual
Locking Type No Lock Case Type Open Reel
Case Material ABS Case Color Black/Red
Dimensions 10.63 in L x 2.05 in W x 14.17 in H UPC 045242527755

Packages

1 - UNIT - 1