Description
The MILWAUKEE® 8m/26ft Compact Tape Measures deliver up to 12' of reach*. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame. An integrated stamped steel belt clip allows the tape measure to be easily carried.
Specifications
| Brand Name | Milwaukee | Sub Brand | Shockwave™ |
| Item Name | Tape Measure | Type | Compact |
| Measuring System | SAE | Length | 3.130 in |
| Width | 1.65 in | Graduations | 1 / 1/8 MM / IN |
| Thickness | 25 mm | Standout | 9 ft |
| Rewind Type | Automatic | Case Type | Closed Face |
| Color/Finish | Red | Includes | Belt Clip |
| UPC | 045242499410 |
Packages
| 1 - UNIT - 1 |