Abbotsford
MIL48226626

MILWAUKEE ELECTRIC TOOL 48-22-6626 Milwaukee® Tape Measure 3.130 in L 1 / 1/8 MM / IN

Price $24.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-6626

Description

The MILWAUKEE® 8m/26ft Compact Tape Measures deliver up to 12' of reach*. These tapes are equipped with wear resistant nylon blade protection and an impact-resistant 5-point reinforced frame. An integrated stamped steel belt clip allows the tape measure to be easily carried.


Up to 12' of Reach

Nylon Blade Protection

Impact-Resistant 5-Point Reinforced Frame

Fractional Scale

Stamped Steel Belt Clip

Lanyard-Ready for Quick and Easy Tethering

Lanyard-Ready for Quick and Easy Tethering

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Tape Measure Type Compact
Measuring System SAE Length 3.130 in
Width 1.65 in Graduations 1 / 1/8 MM / IN
Thickness 25 mm Standout 9 ft
Rewind Type Automatic Case Type Closed Face
Color/Finish Red Includes Belt Clip
UPC 045242499410

Packages

1 - UNIT - 1