Abbotsford
MIL49575012

MILWAUKEE ELECTRIC TOOL 49-57-5012 0.35-3.00 mm Metric Thread Pitch Gauge

Price $6.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-5012

Description

MILWAUKEE® Metric Thread Pitch Gauge is designed for easy and accurate thread size measuring. The Pitch Gauge offers a wide range of sizes within a compact, foldable leaf design for portability. The gauge is designed with stamped size markings for clear identification of threads measuring 0.35mm - 3mm. The thread gauge can be used to measure threads on screws, bolts, pipes, tapped holes & more.


Precision made leaves for accurate thread measuring

16 Leaves for a variety of thread measurements

Measures sizes 0.35mm – 3mm

Ideal for checking thread measurements before cutting threads

Stamped size markings for easy identification

Metal construction for long-lasting durability

Compact design

Metric Sizing

Designed for easy use

Specifications

Brand Name Milwaukee Tool Material Metal
UPC 045242779604

Packages

1 - UNIT - 1