Abbotsford
MIL48223986C

MILWAUKEE ELECTRIC TOOL 48-22-3986C Bold Line Kit Plastic 100 ft L

Price $31.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-3986C

Description

Creating bold chalk lines on the work site is a breeze when you've got this 100' bold line chalk reel kit w/ red chalk (48-22-3986) from Milwaukee. It's designed with braided lines for increased strength and a sharper line and also boasts reinforced reel housing for additional durability. It's also equipped with a planetary gear system distributes forces evenly over three gears, putting less stress on internal components to prolong life. Plus, the flush folding handle prevents the handles of the reels from moving when not in use or during storage.

Specifications

Brand Name Milwaukee Item Name Bold Line Kit
Type High Strength Line Length 100 ft
Handle Type Flush Retraction Type Planetary Gear System
Gear Ratio 6:1 Case Material Plastic
Case Color Red/Black Dimensions 5.33 in L x 3.35 in W x 2.3 in H
Includes (1) 100 ft Chalk Reel, (1) Bottle Red Chalk, (1) Inkzall Fine Point Jobsite Marker UPC 045242505906

Packages

1 - UNIT - 1