Abbotsford
MIL48223711

MILWAUKEE ELECTRIC TOOL 48-22-3711 Inkzall™ Paint Marker White

Price $5.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-3711

Description

Liquid Paint Markers were designed from the ground up to provide users with the best performance on tough jobsite surfaces. All INKZALL™ Liquid Paint Markers feature a durable acrylic nib that can write on the dirtiest, hottest and roughest of surfaces. Proprietary paint developed specifically for INKZALL™ Liquid Paint Markers can mark on surfaces up to 300F and dries in 10 seconds. For the most demanding environmental conditions, INKZALL™ Liquid Paint Markers provide the longest lasting marks that are both water and UV resistant.


10 Second Dry Time

Durable Acrylic Nib

Marks On Surfaces Up To 300F

Valve Action Marker

Water & UV Resistant Markings

Writes On Dirtiest, Hottest, Roughest Surfaces

Specifications

Brand Name Milwaukee Sub Brand Inkzall™
Item Name Paint Marker Type Water and UV Resistant
Ink Color White Tip Type Durable Acrylic, Medium, Bullet
Odor/Scent Alcohol Drying Time 10 sec
Composition 100% Non-Hazardous Materials Form Solid Containing Liquid Ink
Length 6.09 in Flash Point 22 °C
Applicable Materials Cardboard, Ceramic, Concrete, Fabric, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood Standards EN 71-3, ASTM F963-11
Application Use to Write on the Dirtiest, Hottest and Roughest of Surfaces UPC 045242363360

Packages

12 - UNIT - (12)