Abbotsford
KLN33524

KLEIN TOOLS, INC 33524 Nutdriver Kit 9 Pieces 28.9 cm L Cushion Grip

Price $368.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:33524
Documents Documents

Description

Individually tested to exceed standards. Two layers of insulation for protection against electric shock. Cushion-grip handles for greater torque and comfort. Patented Tip-Ident® quickly identifies nut driver and size. Full hollow shafts facilitate work on long bolt applications.


Tool set includes 3/16-Inch, 1/4-Inch, 5/16-Inch, 11/32-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch, 9/16-Inch and 5/8-Inch nut drivers

Nut Drivers with Full hollow shafts facilitate work on long bolt applications

Durable, two-layer, molded insulation protects against electric shock

Tip-Ident® quickly identifies nut driver and size

Highly durable, black, nylon case features custom-fitted tool pockets

Replacement case available (Cat. No. 33534)

Meets or exceeds IEC 60900: 2012, ASTM F1505-10 standards for insulated tools

Meets or exceeds IEC 60900: 2012, ASTM F1505-10 standards for insulated tools

Specifications

Brand Name Klein Tools Number of Pieces 9
Handle Material High-Dielectric Plastic Handle Type Cushion Grip
Color Orange Overall Length 11.375 in
Standards IEC 60900 and ASTM F1505 Application Long Bolt Applications,Stacked Circuit Boards
UPC 092644335242

Packages

1 - UNIT - 1