Abbotsford
KLN61014M

KLEIN TOOLS, INC 610-1/4M Cushion-Grip Hollow-Shank Nutdriver 1/4 in Magnetic

Price $15.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:610-1/4M

Description

Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts. Hollow shaft facilitates work on bolt applications. Cushion-grip handle allows for greater torque and comfort. Handle end is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.


Exclusive hollow shaft design with Rare-Earth magnetic tip features unobstructed pass through, even on long bolts

Hollow shank facilitates work on bolt applications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Magnetic
Socket Size 1/4 in Shank Size 1-1/2 in L
Overall Length 3-1/2 in Color Red
Shank Material Steel Handle Type Cushion Grip
Handle Material Rubber Application For Stacked Circuit Boards or Other Long Bolt Applications
UPC 092644651359

Packages

1 - UNIT - 1