Abbotsford
KLN63011MM

KLEIN TOOLS, INC 630-11MM Cushion-Grip Hollow-Shank Nutdriver 11 mm

Price $12.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:630-11MM

Description

Standard length for most applications. Fits over long bolts and studs. Full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME/ANSI specifications. Handle end is also colour coded for easy identification. Cushion-grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Socket Size 11 mm
Shank Size 3 in L Overall Length 7.313 in
Color Brown Shank Finish Chrome Plated
Handle Type Cushion Grip Standards ASME/ANSI Approved
UPC 092644651717

Packages

1 - UNIT - 1