Abbotsford
KLN63012M

KLEIN TOOLS, INC 630-1/2M Cushion-Grip Hollow-Shank Nutdriver 1/2 in Hex Magnetic Tip

Price $22.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:630-1/2M

Description

Exclusive hollow shaft design with rare earth magnetic tip features unobstructed pass-through, even on long bolts. Full hollow shaft facilitates work on long bolt applications. Cushion grip handle allows for greater torque and comfort. Handle dome is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.


Full hollow shaft facilitates work on long bolt applications

Cushion-Grip™ handle allows for greater torque and comfort and handle dome is color coded for easy identification

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Magnetic Tip
Socket Size 1/2 in Socket Type Hex
Shank Size 3 in L Overall Length 7.313 in
Color Red Shank Finish Chrome Plated
Handle Type Cushion Grip Handle Material Plastic
Application For Working on Hard to Reach Bolt Applications UPC 092644652080

Packages

1 - UNIT - 1