Abbotsford
KLN6304MM

KLEIN TOOLS, INC 630-4MM Driver nut hollow shaft 4mmx6-3/4"

Price $18.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:630-4MM

Description

Standard length for most applications. Fits over long bolts and studs. Full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME/ANSI specifications. Handle end is also colour coded for easy identification. Cushion-grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.


Standard length for most applications, fits over long bolts and studs

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Nutdriver Type Hollow Shaft
Socket Size 4 mm Socket Type Hollow
Shank Size 3 in Overall Length 6-3/4 in
Color Red Handle Type Cushion Grip
Standards California Proposition 65 Warning UPC 092644651625

Packages

1 - UNIT - 1