×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
KLN63058

KLEIN TOOLS 630-5/8 Cushion-Grip Hollow Shaft Nutdriver 5/8 in Hex Handgrip, Magnetic

Price $23.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-5/8

Description

Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Fits over long bolts and studs. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Handle end color coded for easy identification. Cushion-Grip handle for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 5/8 in Socket Type Hex
Shank Size 101.6 mm Overall Length 9-3/8 in
Color Yellow, Yellow/Black, Chrome Plated Shank Material Steel
Handle Type Cushion Grip Handle Material Rubber
Application For Bolt Applications UPC 092644650093

Packages

1 - UNIT - 1