Abbotsford
KLN6461132M

KLEIN TOOLS, INC 646-11/32M Cushion-Grip Hollow-Shank Nutdriver 11/32 in Magnetic

Price $19.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:646-11/32M

Description

Exclusive hollow shaft design with rare earth magnetic tip features unobstructed pass-through, even on long bolts. Full hollow shaft facilitates work on long bolt applications. Cushion grip handle allows for greater torque and comfort. Handle dome is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Magnetic
Socket Size 11/32 in Shank Size 6 in L
Overall Length 9-3/4 in Color Green
Shank Material Steel Shank Finish Chrome Plated
Handle Type Cushion Grip Handle Material Rubber
Application Bolt Applications UPC 092644652103

Packages

1 - UNIT - 1