Abbotsford
KLN64612M

KLEIN TOOLS, INC 646-1/2M Cushion-Grip Hollow Shaft Nutdriver 1/2 in Magnetic

Price $23.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:646-1/2M

Description

Exclusive hollow shaft design with rare earth magnetic tip features unobstructed pass-through, even on long bolts. Full hollow shaft facilitates work on long bolt applications. Cushion grip handle allows for greater torque and comfort. Handle dome is colour coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Magnetic
Socket Size 1/2 in Shank Size 6 in
Overall Length 10-5/16 in Handle Material Rubber
Application Bolt Applications UPC 092644652134

Packages

1 - UNIT - 1