Abbotsford
KLN646316

KLEIN TOOLS, INC 646-3/16 Cushion-Grip Hollow-Shank Nutdriver 3/16 in Hollow-Shaft Nut Drivers - 6'' Shafts

Price $18.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:646-3/16

Description

Reaches into deep recesses. Fits over extra-long bolts and studs. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME/ANSI specifications. Handle end is also colour coded for easy identification. Cushion-grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.


Reaches into deep recesses

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Hollow-Shaft Nut Drivers - 6'' Shafts
Socket Size 3/16 in Shank Size 6 in L
Overall Length 9-3/4 in Color Black
Shank Finish Chrome Plated Handle Type Cushion Grip
Standards ASME/ANSI Approved UPC 092644650307

Packages

1 - UNIT - 1