Abbotsford
KLN646316M

KLEIN TOOLS, INC 646-3/16M Cushion-Grip Hollow-Shank Nutdriver 3/16 in Magnetic

Price $19.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:646-3/16M

Description

Shaft design with rare earth magnetic tip. Handle dome is colour coded for easy identification. Cushion-grip handle allows for greater torque and comfort. Internal flanges provide solid, twist-resistant shaft anchor. Chrome plated shaft helps prevent corrosion.


6-Inch shaft with Rare-Earth magnetic tip

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow-Shank Nutdriver Type Magnetic
Socket Size 3/16 in Shank Size 6 in L
Overall Length 9-3/4 in Color Black
Shank Finish Chrome Plated Handle Type Cushion Grip
UPC 092644652097

Packages

1 - UNIT - 1