Abbotsford
KLN64638M

KLEIN TOOLS, INC 646-3/8M Cushion-Grip Hollow Shaft Nutdriver 3/8 in Handgrip, Magnetic

Price $19.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:646-3/8M

Description

3/8 inch magnetic tip nut driver with 6 inch hollow shank. Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts. Full hollow shaft facilitates work on long bolt applications. Cushion Grip handle allows for greater torque and comfort. Handle dome is color coded for easy identification. Internal flanges provide solid, twist-resistant shaft anchor.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 3/8 in Shank Size 6 in
Overall Length 9-3/4 in Color Blue
Handle Material Rubber Application Bolt Applications
UPC 092644652110

Packages

1 - UNIT - 1