Abbotsford
KLN646516M

KLEIN TOOLS, INC 646-5/16M Cushion-Grip Hollow Shaft Nutdriver 5/16 in Handgrip, Magnetic

Price $19.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:646-5/16M

Description

Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts. Hollow shaft facilitates work on bolt applications. Cushion-grip handle allows for greater torque and comfort. Handle end is colour-coded for easy identification. Internal flanges provide solid, twist-resistant shank anchor.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 5/16 in Shank Size 6 in
Overall Length 9-3/4 in Application For Hexagonal Bolts
UPC 092644651403

Packages

1 - UNIT - 1