Abbotsford
KLN64658

KLEIN TOOLS, INC 646-5/8 Cushion-Grip Hollow Shaft Nutdriver 5/8 in Hex Hollow-Shaft Nut Drivers - 6'' Shafts

Price $23.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:646-5/8

Description

Reaches into deep recesses. Fits over extra-long bolts and studs. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME/ANSI specifications. Handle end is also colour coded for easy identification. Cushion-grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Hollow-Shaft Nut Drivers - 6'' Shafts
Socket Size 5/8 in Socket Type Hex
Shank Size 6 in Overall Length 11-3/8 in
Color Yellow Shank Material Steel
Shank Finish Chrome Plated Handle Type Cushion Grip
Standards ASME, ANSI Approved and Military Specification Application For Extra-Long Bolts and Studs
UPC 092644650383

Packages

1 - UNIT - 1