Abbotsford
KLN646716

KLEIN TOOLS, INC 646-7/16 Cushion-Grip Nut Driver 7/16 in Handgrip, Hollow-Shank

Price $19.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:646-7/16

Description

7/16 inch hollow shaft nut driver with 6 inch shank. Reaches into deep recesses. Fits over extra-long bolts and studs. Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Internal flanges provide solid, twist-resistant shaft anchor. Premium chrome plated for smooth feel and corrosion resistance. Meets or exceeds applicable ASME / ANSI specifications. Handle end is also color coded for easy identification. Cushion-Grip handle allows for greater torque and comfort. Tip-Ident® quickly identifies nut driver and size.

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Nut Driver Type Handgrip, Hollow-Shank
Socket Size 7/16 in Shank Size 6 in
Overall Length 10-5/16 in Handle Material Rubber
Application Bolt Applications UPC 092644650352

Packages

1 - UNIT - 1