Abbotsford
KLN65406M

KLEIN TOOLS 65406M METRIC NUT DRIVER, HEAVY-DUTY 6MM

Price $16.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:65406M

Description

Klein Tools' Metric Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass-through driver to allow for easy nut installation on threaded rods, preventing any bottoming out during use. The cold-forged steel wrench assist enhances torque, making it effective for loosening even the most stubborn nuts and bolts. Featuring color-coded dome stamp for quick and easy identification, this nut driver will streamline your work for increased efficiency and precision.


Hollow-shaft nut driver with a standard 6 mm hex socket

Reinforced heavy-duty shaft and handle to withstand high torque for demanding applications

Pass-through handle and full hollow shaft design allow for effortless torquing of hex nuts onto threaded rods of any length

Cold-forged steel wrench-assist hex shaft for heavy-duty applications

Color-coded dome stamp for easy identification of different sizes

Cushion-Grip™ handle provides enhanced comfort for greater torque

6-Point hex design maximizes contact area with the fastener, reducing the risk of stripping

Specifications

Brand Name Klein Tools Type Nut Driver
Handle Type Cushion Grip Handle Material Cellulose Acetate
Application Nut Driving On Unlimited Bolt Lengths UPC 092644652585

Packages

1 - UNIT - 1