Abbotsford
KLN70204

KLEIN TOOLS, INC 70204 Driver nut plastic handle black 4mmx6-5/8"

Price $12.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:70204

Description

Standard length works for most applications. Fits over long bolts and studs. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.


Standard length nut driver works for most applications

Fits over long bolts and studs

Smooth Comfordome handles fit the palm of the hand comfortably and are color-coded for easy identification

Specifications

Brand Name Klein Tools Item Name Nutdriver
Type Plastic-Handle Metric Nut Drivers - 3'' Shafts Socket Size 4 mm
Shank Size 3 in Overall Length 6-5/8 in
Color Black Shank Finish Chrome Plated
Handle Type Smooth Comfort Grip For Use With Long Bolts and Studs
Standards ASME/ANSI Application Work on Stacked Circuit Boards or other Long Bolt Applications
UPC 092644326851

Packages

1 - UNIT - 1