Abbotsford
KLN70205

KLEIN TOOLS, INC 70205 Driver nut plastic handle black 5mmx6-5/8"

Price $12.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:70205

Description

Standard length works for most applications. Fits over long bolts and studs. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.

Specifications

Brand Name Klein Tools Type Plastic-Handle Metric Nut Drivers - 3'' Shafts
Overall Length 6.625 in UPC 092644326875

Packages

1 - UNIT - 1