Abbotsford
KLN70209

KLEIN TOOLS, INC 70209 Driver nut plastic handle black 9mmx6-5/8"

Price $13.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:70209

Description

Standard length works for most applications. Fits over long bolts and studs. Smooth comfordome handles fit the palm of the hand comfortably. Handles are colour-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Internal flanges provide solid, twist-resistant shaft anchor. Meets or exceeds applicable ASME/ANSI specifications.

Specifications

Brand Name Klein Tools Type Plastic-Handle Metric Nut Drivers - 3'' Shafts
Overall Length 6.625 in UPC 092644326950

Packages

1 - UNIT - 1