Abbotsford
KLN70245

KLEIN TOOLS, INC 70245 Hollow-Shank Nutdriver 4.5 mm Hex Metric

Price $12.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:70245

Description

Standard length works for most applications. Fits over long bolts and studs. Smooth Comfordome handles fit the palm of the hand comfortably. Handles are color-coded for easy identification. Hollow shafts facilitate work on stacked circuit boards or other long bolt applications. Chrome-plated shaft helps prevent corrosion. Meets or exceeds applicable ASME / ANSI specifications. Internal flanges provide solid, twist-resistant shaft anchor.

Specifications

Brand Name Klein Tools Item Name Hollow-Shank Nutdriver
Type Metric Socket Size 4.5 mm
Socket Type Hex Shank Size 3 in L
Overall Length 6-5/8 in Color Black Handle
Shank Finish Chrome Plated Handle Type Smooth Comfordome
Handle Material Plastic For Use With Long Bolts and Studs
Standards ASME/ANSI Approved UPC 092644327025

Packages

1 - UNIT - 1