Abbotsford
KLNPND7165

KLEIN TOOLS, INC PND7165 Hollow Shaft Nutdriver 7/16 in Handgrip, Magnetic

Price $35.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:PND7165

Description

7/16 Power Nut Driver. Hollow shaft magnetic nut driver for long bolts, studs or threaded rod. Impact rated for the most aggressive power tools. 1/4 hex quick connect with wrench assist. Made in the USA.

Specifications

Brand Name Klein Tools Item Name Hollow Shaft Nutdriver
Type Handgrip, Magnetic Socket Size 7/16 in
Shank Size 127 mm Overall Length 6.32 in
Application For Long Bolts, Studs or Threaded Rod UPC 092644327582

Packages

1 - UNIT - 1